Apply to be a TradeMaster!
Main product image of 8" Round Barometric By-Pass Damper
Magnifying glass
Hover image to zoom

8" Round Barometric By-Pass Damper

Brand:
Aprilaire
SKU:
6108
Rating:
(0)
Q&A:
(0)
8" Round Barometric By-Pass Damper
Magnifying glass
Hover image to zoom
$122.19 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Connection Size
8" Connection
Product Highlight: Material
Galvanized Steel

Description

–
  • Insulation proof - All openings secured preventing sprayed-in insulation from entering regulator and causing problems
  • Obstruction proof - All moving parts protected from external obstructions
  • Gasket material minimizes air bypass when blade is closed
  • Common plastic bearing stabilizes damper blade
  • Hex shaft allows secure blade fastening
  • Counter-weighted blade allows installation in any orientation
  • Gap between regulator and damper shell allows damper to be fully insulated
  • No loose parts - Damper ships completely assembled

Specs

–
Product Type:

Damper

Type:

Barometric

Application:

Air Quality

Shape:

Round

Connection Size:

8"

Voltage:

24V

Material:

Galvanized Steel

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Shape
CURRENT ITEM
Product Image of 8" Round Barometric By-Pass Damper
8" Round Barometric By-Pass Damper
SKU: 6108
Air Quality
Round
Air Quality
Round
Air Quality
Round

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy