Shop Resideo Sale
Main product image of 8" TrueZONE Bypass Damper
Magnifying glass
Hover image to zoom

8" TrueZONE Bypass Damper

SKU:
CPRD8
Rating:
(18)
Q&A:
(1)
8" TrueZONE Bypass Damper
Magnifying glass
Hover image to zoom
$154.34 each
In Stock
In Stock
Get 40 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
8" Diameter

Description

–
Overview

The TrueZONE® Bypass constant pressure regulating damper (CPRD) is a round static pressure relief damper. It is used in forced-air bypass applications to relieve excess static pressure when some of the zone dampers are closed.

Features
  • Quick installation and setup
  • No weight to adjust
  • Can be installed in any orientation
  • Engineered to provide constant system pressure regardless of changes in zones celling or blower speed

Specs

–
Diameter (Inches):

8"

Shape:

Round

Motor:

Calibrated Spring Tension Regulator

Wires to Motor:

None

Application:

Air Quality

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Shape
Application
CURRENT ITEM
Product Image of 8" TrueZONE Bypass Damper
8" TrueZONE Bypass Damper
SKU: CPRD8
(18)
Round
Air Quality
Round
Air Quality

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.89 out of 18 reviews
100% would recommend this product
4.89
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 18 reviews

I would purchase again

Hreat product!
Dewz
Maine
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great solution for zoned systems to relieve air pressure

My zoned system would only stage down so much, but not enough to cause loud air noise from vents and create back pressure. I added this to relieve the pressure and the noise went away and my plenum was no longer swollen when 1 zone was running. It was easy to set. I set it based on making the air flow quite in my loudest zone. Small turns on dial and it worked great. I added a duct to my shop to dump the extra air so I get some use out of it!
HopetoHelp
Waxahachie, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great parts house.

These guys have always had what I needed when others didn't or could get to me in a timely manner. I usually always get these parts next day through shipping.
Hammer
Dripping Springs, Tx.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent-Worked Flawlessly

Exactly what we expected.
Rusty
High Point NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What a buy!

Great oem part at a very attractive price point. Can't beat the customer service and free shipping. Easy install.
Ted
FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

I have a dual zone system where the upstairs zone had a lot of pressure. This damper was easy to install and adjust to regulate the zones. Highly recommend
Jimbo Slice
Delaware
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Useful product - instructions are misleading

I installed this damper for an HVAC zoned system. Since the instructions stated it could be installed in any orientation, I put it in where it was most accessible (pointing slightly down with the controller on the right). It never opened for my system, even when reading a pressure of 0.6 and dialing the controller down to the minimum. I thought it was defective so had a replacement shipped to me. I then noticed that the new one behaved exactly the same. So, I started experimenting. I realized that if I rotated the damper 180 degrees it would open (but still at a higher pressure than the setting on the controller). In the end - it's working well for my system but the instructions should state that the orientation may affect the accuracy of the controller set pressure.
BDub
Detroit, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great place to buy all supply you need !!!
Mirekt
E.P. New Jersey USA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this again

we used on a zoning system to relieve some air with the smallest zone calling.
natty
mo
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lives up to the recommendation from my HVAC Guy

My HVAC guy told me to purchase and install this. I dragged my feet, but after the heating season started and listening to the noisy air from the vents in the ceiling, I decided to take his advice. After installing this, we immediately noticed a better balance of heat between our two zones, quieter supply vents, consistent flow, etc. This is a must have for your system. The old unit i took out was a contractor grade mechanism and was not functioning properly at all. This rig is sturdy, easy to configure, and just works. THANK YOU!
Rich
Dover, NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I would like to know the length of this damper. Thank You

Asked by James 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the 10" round is approx 11.5" long

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy