Apply to be a TradeMaster!
Main product image of 6" Round Automatic Slip-In Damper (Normally Open/Power Close)
Magnifying glass
Hover image to zoom

6" Round Automatic Slip-In Damper (Normally Open/Power Close)

Brand:
Aprilaire
SKU:
6706
Rating:
(0)
Q&A:
(0)
6" Round Automatic Slip-In Damper (Normally Open/Power Close)
Magnifying glass
Hover image to zoom
$103.38 each
In Stock
In Stock
Get 83 Tomorrow, Oct 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Shape
Round
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Material
Galvanized Steel

Description

–
Providing zoned comfort control in homes is now easier with Aprilaire's Full Line of Round Slip-In Dampers. Aprilaire now offers their round slip-in damper in 4”, 5”, 6”, 7”, 8” and 10” diameters.

Virtually every home without zoning has comfort problems. It is now affordable to zone these homes without costly, and sometimes impossible, duct modification.

By offering this simple solution, you are provided with true comfort throughout your home, better than operating constant fan or manually adjusting registers. You also rest assured with your enhanced customer satisfaction through increased comfort and reliable, maintenance-free operation.

Specs

–
Product Type:

Damper

Motor:

Power Close

Automatic

Type:

Normally Open

Slip-In

Application:

Air Quality

Shape:

Round

Size:

6"

Voltage:

24V

Material:

Galvanized Steel

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Shape
Size
Voltage
CURRENT ITEM
Product Image of 6" Round Automatic Slip-In Damper (Normally Open/Power Close)
6" Round Automatic Slip-In Damper (Normally Open/Power Close)
SKU: 6706
Air Quality
Round
6"
24V
Air Quality
Round
6"
24V
Air Quality
Round
6"
24V

You May Also Need

Single-Stage 2-Zone Control Panel
SKU: 6202
Aprilaire

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy