Apply to be a TradeMaster!
Main product image of 8" x 18" Rectangular Bottom Mounted Damper
Magnifying glass
Hover image to zoom

8" x 18" Rectangular Bottom Mounted Damper

Brand:
Aprilaire
SKU:
6816
Rating:
(0)
Q&A:
(0)
8" x 18" Rectangular Bottom Mounted Damper
Magnifying glass
Hover image to zoom
$239.21 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" x 18"
Product Highlight: Shape
Rectangle
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Mount
Bottom
Product Highlight: Material
Galvanized Steel

Description

–
8" x 18" Rectangular Bottom Mounted Damper

Applications:
Compatible with Aprilaire Zoned Comfort Control system. Dampers are designed to work in low pressure systems (less than 1.0" w.c.)

Electrical Ratings:
Two wire; power closed/spring open; 24 VAC 6W, 60Hz synchronous type motor, 12VA, impedance protected for continuous stall capability without electrical or mechanical damage. Damper comes with motor mounted.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Damper

Type:

Zoned Control

Application:

Air Quality

Shape:

Rectangle

Size:

8" x 18"

Mount:

Bottom

Voltage:

24V

Motor:

Automatic

Material:

Galvanized Steel

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Shape
Size
Voltage
CURRENT ITEM
Product Image of 8" x 18" Rectangular Bottom Mounted Damper
8" x 18" Rectangular Bottom Mounted Damper
SKU: 6816
Air Quality
Rectangle
8" x 18"
24V
Air Quality
Rectangle
8" x 18"
24V
8 in. x 18 in. TrueZONE Rectangular Parallel Blade Damper
SKU: ZD8X18TZ
Air Quality
Rectangular
8" x 18"
24V

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy