Shop Resideo Sale
Main product image of 8 in. x 18 in. TrueZONE Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom

8 in. x 18 in. TrueZONE Rectangular Parallel Blade Damper

SKU:
ZD8X18TZ
Rating:
(7)
Q&A:
(0)
8 in. x 18 in. TrueZONE Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom
$233.79 each
In Stock
In Stock
Get 38 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" x 18"
Product Highlight: Shape
Rectangular
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty

Description

–
Overview
The ZD is a power close and spring open damper. It has a 24-volt motor used to control circulating air in heating, cooling and ventilating systems. It is used when a normally-open damper is required. The ZD is typically used with the TrueZONE systems and other electronic zoning systems.
Features
  • Kevlar gearing reduces wear, more than doubling damper life.
  • Adjustable range stops.
  • Mechanical visual position indicator for damper status.
  • Solid construction using extruded aluminum frame and blades.
  • Parallel blade design for low leakage performance.
  • Quieter operation with fewer blades.
  • Simple, easy-to-wire, two-wire installation.
  • Reliable, strong, 24-volt spring-return motor.
  • Fail-safe, normally open operation.
  • Compatible with conventional and networked zoning.
  • Ordering Instructions: Order ZD (dimension 1) x (dimension 2). (Motor is always mounted on dimension 2 side.) For example, ZD10x8 is a 10 in. x 8 in. damper with the motor on the 8 in. side; but a ZD8x10 is a 8 in. x 10 in. damper that has the motor on the 10 in. side.
  • Damper can be installed in any orientation (mounting side can be on either the bottom or the side of the duct).

Specs

–
Shape:

Rectangular

Warranty:

5 Year

Size:

8" x 18"

Application:

Air Quality

Voltage:

24V

Features:

Adjustable Range Stops

Motor:

Spring Return

Motor Side:

18"

Wires to Motor:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Shape
Size
Application
Voltage
Rectangular
8" x 18"
Air Quality
24V
Rectangular
8" x 18"
Air Quality
24V
Rectangle
8" x 18"
Air Quality
24V

You May Also Need

8 in. x 20 in. TrueZONE Rectangular Parallel Blade Damper
SKU: ZD8X20TZ
Honeywell Home

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Provide more Precise/Meaningful information on your web site

Prior to my purchase of the " 8"x18" Rectangular Parallel Blade Damper" I had purchased an ACTUATOR from Supply House. Although that ACTUATOR worked properly, it failed to operate the DAMPER. Thus, the "DAMPER" was the problem! Next I ordered what is listed on Supply House web site as a "DAMPER". I did this despite the image shown on your web site showing a DAMPER "with an ACTUATOR attached". I figured that the image shown was to illustrate that a DAMPER is also used in conjunction with an actuator because the item is described only by the title (8"x18" Rectangular Parallel Blade Damper) on your web site. *** THE PROBLEM - Customer service refused return of the ACTUATOR because it had been used once with the existing damper. (cost to me - $105.52 + Tax + Shipping). *** MY STRONG SUGGESTION - Change the product description to include "BOTH" the Damper & the Actuator. < --- No confusion should result. "Cheers"
Jackson
Valparaiso, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

You are great.😀
Joe
Andover!n
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Good warranty and fast on replacements
Cobra
Valparasio Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly Recommended

Arrived Fast. Easy to install.
Robert
Evansville, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EXACTLY AS ADVERTISED

WAS AN EXACT MATCH
HVAC
NAPERVILLE, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install

Replaced an older unit that was not functioning properly. Very easy to take out and replace and took less than 20 minutes.
Matt
Valparaiso, IN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly and is an easy DIY

Works perfectly and is an easy DIY
DIY Beutel
New Jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy