Apply to be a TradeMaster!
Main product image of Series 800 Steam Humidifier
Magnifying glass
Hover image to zoom

Series 800 Steam Humidifier

Brand:
Aprilaire
SKU:
800
Rating:
(88)
Q&A:
(2)
Series 800 Steam Humidifier
Magnifying glass
Hover image to zoom
$1,119.99 each
In Stock
In Stock
Get 77 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 120v, 240v
Product Highlight: Amperage
16 Amps

Description

–
Aprilaire Model 800 Whole-House Steam Humidifier for Homes Up to 6,200 Square Feet

The Aprilaire Model 800 is a whole-house steam humidifier engineered to deliver optimal humidity control in homes up to 6,200 square feet, including installations where traditional evaporative humidifiers fall short. This steam humidifier runs independently of your HVAC system, making it ideal for homes with crawl spaces, attics, non-forced air heating, or milder winter climates. With output capacities ranging from 11.5 to 34.6 gallons per day (depending on electrical configuration), the Model 800 produces pure steam that distributes evenly throughout your ductwork. The system features an automatic digital control for precision humidity management and uses a replaceable canister design for simple, low-maintenance operation.


Key Features & Benefits
  • Independent Operation: This humidifier operates without relying on your furnace blower, allowing installation in crawl spaces, attics, and homes with non-forced air heating systems. You gain flexible placement options and year-round humidity control regardless of your heating setup.

  • High Capacity Coverage: Delivers between 11.5 and 34.6 gallons of moisture per day depending on voltage (120V, 208V, or 240V at 16 amps), covering homes up to 6,200 square feet. This capacity range ensures proper humidity levels even in larger residences.

  • Automatic Digital Humidifier Control: Includes precision automatic humidity control that continuously monitors and adjusts output to maintain your target humidity level. This removes guesswork and delivers consistent comfort without manual intervention.

  • Replaceable Steam Canister: The user-replaceable canister contains all mineral buildup from water evaporation, eliminating complex cleaning routines. Maintenance consists solely of periodic canister replacement, making upkeep straightforward.

  • Multiple Voltage Configurations: Available in 120V, 208V, and 240V configurations at 16 amps, providing installation flexibility to match your home's electrical service. Higher voltage options deliver greater output capacity for larger homes.

  • Works with Cold Water: Operates using standard cold water supply (hard, soft, or softened water accepted), requiring no hot water connection. This simplifies installation and reduces plumbing requirements.

  • Quiet Steam Generation: Produces steam silently within the canister unit, maintaining a peaceful home environment during operation. Only the water fill and drain valve actuation produce audible sounds.

  • Manual Mode Option: Can be installed in manual control mode as an alternative to automatic operation, giving homeowners flexibility based on their preference and system integration needs.

Compatibility & Requirements

The Aprilaire 800 requires a dedicated electrical circuit at 120V, 208V, or 240V (16 amps) and a cold water supply line with 1/4 inch O.D. connection. The unit includes a 6-foot steam hose for flexible duct connection placement. Installation requires an available drain for the flush/drain cycle and sufficient clearance for the humidifier housing and canister access. The system works with round or rectangular ductwork using the included dispersion tube assembly or optional mounting brackets for specific duct configurations.


Installation & Care

Professional installation is recommended due to electrical and plumbing connections required. The humidifier mounts independently near ductwork, with the steam hose directing output into the supply plenum or duct. Maintenance involves periodic replacement of the steam canister (Aprilaire Model 80) as mineral deposits accumulate, with replacement frequency depending on water hardness and usage. The automatic flush cycle after each steam generation period helps extend canister life by removing mineral buildup.


What's Included
  • Aprilaire Model 800 steam humidifier unit
  • Automatic digital humidifier control
  • 6-foot steam hose with clamps
  • Drain hose kit
  • Water inlet fill valve with feed tube and clamps
  • Steam dispersion tube assembly
  • Installation hardware and mounting components

Warranty & Support

The Aprilaire Model 800 is covered by Aprilaire's limited warranty as detailed in the included warranty documentation. Specific warranty terms, coverage periods, and conditions are outlined in the warranty policy document provided with the unit.


Frequently Asked Questions

Q: What are the common problems with AprilAire steam humidifiers?

A: The most frequently reported operational issue involves noise from the water fill and drain valves, which can produce audible clicking or banging sounds (water hammer) when solenoids open and close during fill and flush cycles. Some installations may also experience gurgling sounds transmitted through ductwork during the drain cycle. Installing inline water hammer arrestors on the supply line can reduce valve noise in many cases. The replaceable canister design addresses the other common maintenance concern by isolating mineral buildup in a user-serviceable component rather than requiring complex cleaning of internal elements.


Q: What is the benefit of AprilAire 800 steam humidifier?

A: The primary health benefit is maintaining optimal home humidity levels (typically 35 to 45 percent relative humidity), which has been shown to reduce the incidence of respiratory infections and minimize symptoms related to allergies and asthma by limiting the formation and survival of bacteria and viruses. Additional benefits include protection for wood floors, furniture, and musical instruments from damage caused by dry air, reduced static electricity, and improved overall comfort during heating seasons. The independent operation allows the unit to provide these benefits regardless of whether your heating system is actively running.

Specs

–
Product Type:

Humidifier

Amperage:

16

Application:

Air Quality

Voltage:

208V

120v

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Replacement Steam Canister for Series 800 Humidifier
SKU: 80
Aprilaire

35 Replacement Parts

Fill Cup & Hoses
SKU: 5590
Aprilaire
Dispersion Tube Mounting Bracket for 8" Round Hi-Velocity Duct
SKU: 5405
Aprilaire
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.58 out of 88 reviews
92% would recommend this product
4.58
out of 88 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
14%
3 star
1%
2 star
1%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Works great

I installed the Aprilaire 800 myself a couple of months ago (I know, Aprilaire says not to install yourself). I found the installation to be fairly straight forward and required a minimal of external parts/tools as I already had an extra 240-volt 30 AMP circuit and cold water line in the furnace room. Since then, I've been extremely happy with this humidifier. The humidity level in my home has been consistently staying in the upper 40% range even on the nights when the external temps were in the low 30's. In terms of effectiveness, my hardwood floors do not seem to be going through their typical winter shrinkage and my piano seems to be holding tune better than years past. I previously had a first generation Aprilaire 700 installed which I hated as I could never fully open the water petcock without the unit leaking and it had an internal fan which increased furnace noise. The 800 has no such leakage problem and works like an absolute champ. The unit makes no noise other than the water and drain solenoids opening and closing. As for energy usage, I've only been able to compare November 2015 to November 2014, which is not a valid comparison as November 2015 was 7 degrees warmer on average than 2014 in my area. According to BGE, the average daily electricity usage increased by 1.1 kwh and the average daily natural gas usage dropped by 39 therms. Although most of the gas usage is most likely due to the outside temps being higher, I'm finding that I can keep my thermostat set a couple of degrees lower than previous years now that the humidity is higher. I would recommend anyone considering a whole house humidifier to purchase the 800 over the 700.
VS

Most Liked Negative Review

Product doesn't work

We received our whole house humidifier and had it installed. After several phone calls to repair people and the company we have not had good results in the getting this thing to work without the red light coming on. It works for a short period of time (2 hours or so) then the red light comes on - another phone call. So far not happy with this product. If it would work the way it is suppose to it could be good.
Showing 1-10 of 88 reviews

overpriced junk. company doesn't care.

Installed to spec and there is an awful, loud, distracting gurgling noise through the vents. Company now says I must buy additional parts and pay to reinstall it a different way. They obviously know there is some problem with at least some of these but refuse to take care of their customer. I've seen others online who have done the re-installation and it didn't resolve the noise issue. Complete waste of money. Do not buy this junk. Not even worth the one star I was forced to give it.
dizzy
earth
8 months ago
Was this review helpful to you?

overpriced junk. design flaw.

Installed to spec and there is an awful, loud, distracting gurgling noise through the vents. Company now says I must buy additional parts and pay to reinstall it a different way. They obviously know there is some problem with at least some of these but refuse to take care of their customer. I've seen others online who have done the re-installation and it didn't resolve the noise issue. Complete waste of money. Do not buy this junk. Not even worth the one star I was forced to give it.
dizzy
indiana
8 months ago
Was this review helpful to you?

Aprilaire to replace Honeywell steam humidifier.

I purchased this unit to replace a Honeywell steam humidifier. The Honeywell is no longer manufactured and I wouldn't purchase one if it was. The Aprilaire has only been operating for a few weeks but seems to be functioning well. Time will tell but having an expendable canister where the steam is produced makes sense. The humidifier hasn't been operating long enough to rate a five star but I have high hopes.
John
North Kingstown, RI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working as advertised

Great for asthma
Happy customer
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Installation OK, but it uses lots of electricity

The installation was straight forward. It seems to do a great job keeping the humidity at 40%. But it uses up to 20KW per day to do that. I am going to decrease the level to 35% just to save $$$$
Shelkol
01886
2 years ago
Was this review helpful to you?

Does the job but noisy.

Easy to install. Should have ordered the 800LC since we're typically installing on 115 VAC. We've installed many of these and my one complaint is the extremely loud water hammering that occurs during draining and filling - even though we've installed a 1/4" inline water hammering device. Still looking for a solution since clients are annoyed by the VERY loud "BANG"! Tried turning down fill valve etc., no change. Suggestions welcome.
Pinnacle
Homer Glen IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply House again in a heart beat

I am a homeowner, not a mechanic, and SH was a snap to work with. The product I ordered was on my doorstep as promised
Alan
Annapolis, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

@@@@@ Aprilaire 800 Steam Humidifier @@@@@

Unit works very well when integrated with the hot air duct system.... steam generator is quiet and produces more than enough steam with the 240 volt setup The water valve and flush system on the other hand is noisy. There is a clunking sound and rattling sounds when in this mode. This takes some getting used to. Wish that had been better designed or insulated.
Spirit Wild
Browntown Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The valves clank every 3 minutes

I bought this to replace a 2012 general aire unit. The hvac company told me aprilaire is just as good and the filters are easier to change. I SO regret my choice. I hear the water go into it and shut off. Three minutes later I hear the drain. Three minutes later I hear the water. This unit is in our basement and I can hear it in every room in the 9000 sq ft house.
Clam
Denver CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Aprilaire 800

The best product out there for steam humidity at the best price
Doc
Uxbridge MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Hi, I have a 1450 sq ft, two story house with a downflow furnace on a crawl. With the Aprilaire 800 I know the stem line needs to run upwards. Can this unit be installed in a crawlspace? I am in northern Illinois but the crawl does not get into freezing temperatures. Thanks

Asked by Bill 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Accommodates crawl spaces, attics and areas of the country with milder winters and non-forced air heating

Was this review helpful to you?

Q: Does this unit come with a humidistat, steam hoses, and the steam manifold for duct installation?

Asked by Cameron 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello Cameron, Please check out Page 32 of the Install Instructions for a full list of parts: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/April-Aire-800-Install.pdf

Was this review helpful to you?
- CABLE GUY

Yes it does. Does not come w the Drain trap assembly if your mounting the Humidifier above the actual steam manifolds entry height into duct work.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy