Apply to be a TradeMaster!
Main product image of 8145NC Fresh Air Ventilator w/ Powered Damper & Filter, No Control
Magnifying glass
Hover image to zoom

8145NC Fresh Air Ventilator w/ Powered Damper & Filter, No Control

Brand:
Aprilaire
SKU:
8145NC
Rating:
(1)
Q&A:
(0)
8145NC Fresh Air Ventilator w/ Powered Damper & Filter, No Control
Magnifying glass
Hover image to zoom
$339.37 each
In Stock
In Stock
Get 12 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
6"
Product Highlight: Outlet Size
6"
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Voltage
120v
Product Highlight: Warranty
5 Year Warranty

Description

–
The Aprilaire 8145NC Fresh Air Ventilator is designed to bring in precisely the right amount of outdoor air into today’s efficient homes. Integrated controls allow the ventilator to be hardwired. Powered damper is removable. Washable MERV 6 filter included.

When properly installed and set, the Model 8145NC Fresh Air Ventilator will meet the mechanical ventilation requirements of:
  • Energy Star Certified Homes
  • EPA Indoor airPLUS
  • 2012-2018 International Residential Code (IRC)
  • 2012-2018 International Energy Conservation Code (IECC)
  • California Energy Commission Title 24
  • ASHRAE Standard 62.2-2010
  • ASHRAE Standard 62.2-2013 & 2016

Specs

–
Product Type:

Ventilator

Inlet Size:

6"

Outlet Size:

6"

Max Temp (F):

160°F

Voltage:

120v

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Programmable 3H/3C or 4H/2C Heat Pump Tstat (Full Color Touchscreen, Wi-Fi)
SKU: 8920W
Aprilaire

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Outstanding!

Installed this to be compliant with the fresh air make-up requirements for a 500-cfm range hood exhaust fan. This absolutely does what it is advertised to do.
Sir Buck
Tennesse
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy