Apply to be a TradeMaster!
Main product image of Model E130C Whole House Dehumidifier w/ Casters (130 Pints Per Day)
Magnifying glass
Hover image to zoom

Model E130C Whole House Dehumidifier w/ Casters (130 Pints Per Day)

Brand:
Aprilaire
SKU:
E130C
Rating:
(2)
Q&A:
(0)
Model E130C Whole House Dehumidifier w/ Casters (130 Pints Per Day)
Magnifying glass
Hover image to zoom
$2,569.99 each
In Stock
In Stock
Get 4 Tue, Nov 24 - Fri, Nov 27

Lift Gate

–
This product weighs 115 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
Yes
Product Highlight: Amperage
8.3 Amps
Product Highlight: MERV
8 MERV Rating
Product Highlight: Refrigerant Type
R-410A

Description

–
NOTE: Sizing must be done by a licensed technician or an Aprilaire representative.

Model E130C Whole House Dehumidifier w/ Casters (130 Pints Per Day)

Product Features
  • The Aprilaire E130 Dehumidifiers are designed to dehumidify the air coming into the unit by passing the incoming air over an evaporator coil to drop the air temperature below the dew point of the air.
  • Moisture is removed from the air and drained out of the unit to a common floor or waste drain. The air is then reheated in the condenser coil and exits the unit.
  • Dehumidification occurs until the set point is reached, then shuts off until periodic sampling determines a need for operation.
Specifications
  • Control: Built-in digital control with display
  • Control mounting option: Field-interchangeable from top to front
  • Cabinet insulation: 1/2" EPS
  • Air discharge orientation: Top or end
  • Inlet/Outlet duct collars: 10" dia.
  • Backdraft damper at outlet: Included
  • Filter Washable: MERV 8 (Part Number 5569)
  • Refrigerant: R410A
  • Coil type: Corrosion-resistant aluminum
  • 8' Power cord: Plug Type
  • Discharge air temperature rise: 10°F - 30°F
  • Drain connection: 3/4" MNPT Threaded
  • Included drain tubing: 10' Length
  • Warranty: 5 Years

Specs

–
Product Type:

Dehumidifier

Energy Star Rated:

Yes

Voltage:

120v

Phase:

1

Hertz:

60

Amperage:

8.3

MERV:

8

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Box

Model E130C Whole House Dehumidifier w/ Casters (130 Pints Per Day)

Replacement Parts

SKU: E130C

Brand: Aprilaire

Search Parts:
SEARCH PARTS
Low Temperature Sensor for Model 1830 & 1850 Dehumidifiers
(5)
Leveling Foot for Model 1830 & 1850 Dehumidifiers
(1)
Product Image of no image
Compressor Run Capacitor, 70MFD, 370VAC
5941-APR
Sorry, we don't currently sell this item. Request This Item
User Interface Assembly for Model 1830 & 1850 Dehumidifiers
(4)
Product Image of no image
Right Service Panel
5922
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works just like I expected if not better

Had a problem with the first one but Supply House took care of it, no hassle
Ron
Orange TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this again.

Put this in our 6,000 sqft shop with 75% humidity and it brought it down to 55% in a couple days and maintains it very well.
Dan
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy