The 3M_ Aqua-Pure_ Whole House Standard Diameter Water Filter Drop-in Replacement Cartridge AP1001 for the AP100 & standard and large diameter Stainless Steel Housing Series, is a good choice in water filtration. This standard 2.5" diameter by 9.8" length drop-in cartridge is manufacturer tested and verified to reduce sediment* down to 1 micron nominal.
This cartridge is compatible with the following filter housings:
| Max Pressure (PSI): | 125 |
|---|---|
| Product Type: | Replacement Cartridge |
| Application: | Plumbing Point of Entry |
| Type: | Whole House |
| Micron Rating: | 1 |
| Flow Rate (GPM): | 8 |
| Cartridge Life: | 6 Months |
| Max Water Temp (°F): | 175°F |
| Used With: | AP101T SST1HA AP141T AP11T AP102T SST2HB |
| Height: | 9-3/4" |
| Diameter (Inches): | 2-1/2" |
| Reduction Claim: | Extra Fine Sediment |