| Product Type: | Filtration System |
|---|---|
| Application: | Point of Entry |
| Type: | Whole House |
| Micron Rating: | 5 |
| Flow Rate (GPM): | 8 |
| Max Pressure (PSI): | 125 |
| Used With: | AP117 AP1001 AP124 AP420 APS117 AP110 |
| Max Water Temp (°F): | 100°F |
| Clean Pressure Drop: | 2 psid @ 8 gpm |
| Inlet Size: | 3/4" |
| Outlet Size: | 3/4" |
| Connection Type: | NPT |
| Height: | 13-11/16" |
| Diameter (Inches): | 4-9/16" |
| Reduction Claim: | Sediment Rust Chlorine Taste & Odor (CTO) Scale |
| Material: | Plastic |
| Warranty: | 10 Year (Plastic Housings) |
| Housing Color: | Clear |
| Includes: | Wrench |