| Product Type: | Filter Housing |
|---|---|
| Application: | Point of Entry |
| Type: | Whole House |
| Material: | Stainless Steel |
| Replacement Cartridge: | Cartridge sold separately |
| Max Pressure (PSI): | 300 |
| Flow Rate (GPM): | 8 |
| Max Operating Pressure: | 300 psi |
| Used With: | AP117 AP420 AP1001 APS117 AP124 AP110 |
| Max Water Temp (°F): | 200°F |
| Inlet Size: | 3/4" |
| Outlet Size: | 3/4" |
| Connection Type: | NPT |
| Height: | 12-1/32" |
| Diameter (Inches): | 4-5/32" |
| Warranty: | 10 Year (Stainless Steel Housing) |
Yes, the whole housing has three pieces. There is a canister, there is a cap, and there is a threaded metal band that holds the cap on the canister. Just turn the band in a counter clockwise direction. Once the band comes loose, then you can just pull the cap off. There is not screw or anything, just threads. Thanks
The filter should be replaced after 10,000 gallons of water to continue chlorine reduction. Actual filter changes will depend also on your individual water quality.