| Product Type: | Filtration System |
|---|---|
| Application: | Point of Use |
| Type: | Drinking Water |
| Max Pressure (PSI): | 125 |
| Flow Rate (GPM): | 2.5 |
| Micron Rating: | 0.2 |
| Used With: | 3MFF101 |
| Service Life: | 6000 Gallons |
| Cartridge Life: | 1 Year |
| Max Water Temp (°F): | 100°F |
| Outlet Size: | 3/8" |
| Inlet Size: | 3/8" |
| Connection Type: | NPT |
| Height (Inches): | 16" |
| Diameter (Inches): | 4-1/2" |
| Reduction Claim: | Sediment Benzene Lead p-Dichlorobenzene Cryptosporidium parvum Oocysts Toxaphene Chlorine Taste & Odor (CTO) |