Apply to be a TradeMaster!
Main product image of 3/8" Tube OD x 3/8" NPFT Male Connector
Magnifying glass
Hover image to zoom

3/8" Tube OD x 3/8" NPFT Male Connector

SKU:
PP011223W
Rating:
(1)
Q&A:
(0)
3/8" Tube OD x 3/8" NPFT Male Connector
Magnifying glass
Hover image to zoom
$2.53 each
BOX UP & SAVE 6%
$23.90 box of 10
$2.39 each
In Stock
In Stock
Get 191 Tue, Oct 6
Order by today, receive Tuesday
This item replaces: PP011223W-US

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Connection Type
NPTF Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
John Guest Push-to-Connect Male Connectors are manufactured from white polypropylene and equipped with EPDM O-rings utilizing John Guest’s push-fit technology to make easy, reliable, leak-free connections. They have been developed to satisfy the compatibility needs for a wide range of applications and can be used on plastic or soft copper tubing. To make a connection, the tube is simply pushed in by hand; the unique John Guest collet locking system holds the tubing firmly in place. Disconnection is just as easy and requires no special tools.

Lead-free, corrosion free, non-toxic, and more chemically resistant than other plastics

Manufactured with FDA compliant materials and NSF 61 and 51 certified

Possible applications include: reverse osmosis systems, ice makers, home/office coffee and beverage dispensing equipment, hydroponics and aquarium/aquatics

Specs

–
Thread Type:

Male

Connection Type:

NPTF

Size:

3/8" x 3/8"

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" Tube OD x 1/4" Tube OD Reducing Union Connector
SKU: PP201208WP
John Guest

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great

I love John Guest push to connect fittings. Very easy to use and to disconnect if needed.
Denver Jack
Jack
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy