Apply to be a TradeMaster!
Main product image of Aqua-Pure O-Ring, for AP11 & AP101
Magnifying glass
Hover image to zoom
Aqua-Pure O-Ring, for AP11 & AP101
Magnifying glass
Hover image to zoom
$5.40 each
In Stock
In Stock
Get 16 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
AP11, AP101
Product Highlight: Diameter (Inches)
3.484" Diameter

Description

–
Solventum is now Aqua-Pure


O-ring for AP11 & AP101 series

Specs

–
Product Type:

O-Ring

Used With:

AP11

AP101

Diameter (Inches):

3.484"

Thickness:

0.139"
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
You May Also Need

Aqua-Pure AP110, Whole House Filter Replacement Cartridge (Fine/Normal Sediment) - 2 Pack
SKU: 5620404
Aqua-Pure

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

O Ring

I ordered a canister for my water filter and it was supposed to come with an O Ring. The O Ring was absent from my delivery. I contacted Supply House and they sent me the O Ring. It took 4-5 weeks to be delivered! I will never purchase from them again. I don't recommend this company due to the lengthy shipping times.
Sam
Michigan
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfectly and did the job

The o-ring this replaced was over 25 years old and had become hard and flattened and was leaking after the last filter I replaced. The one I ordered and received fit perfectly in place of the old one and from first screwing the filter 'bottle' in, I could tell it was a better fit. I didn't have to screw it in as tight, and no leaks.
nct22
Clinton MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfectly. Exactly as described.

A simple O-ring however when replaced in the whole house filter the leak stopped as hoped. Small price for the right fix.
Contractorman
Sandy Hook, Ct
16 years ago
Was this review helpful to you?