Apply to be a TradeMaster!
Main product image of Aqua-Pure AP110, Whole House Filter Replacement Cartridge (Fine/Normal Sediment) - Standard Pack
Magnifying glass
Hover image to zoom

Aqua-Pure AP110, Whole House Filter Replacement Cartridge (Fine/Normal Sediment) - Standard Pack

Brand:
Aqua-Pure
SKU:
5620406
Rating:
(1)
Q&A:
(0)
Aqua-Pure AP110, Whole House Filter Replacement Cartridge (Fine/Normal Sediment) - Standard Pack
Magnifying glass
Hover image to zoom
$15.15 each
In Stock
In Stock
Get 112 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
ST-2, SST1HA, AP101T, AP11T, ST-1, SST2HB, AP141T
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
2-1/2" Diameter

Description

–
Solventum is now Aqua-Pure


This Aqua-Pure sediment cartridge is made from an exclusive Progressive Porosity process that entangles and entraps larger sediment particles toward the outer diameter and progressively smaller particles toward the cartridge core. This allows even loading for maximum cartridge life. In addition, the unique square-grooved surface provides more sediment-trapping surface area than ever before. Unlike string-wound and pleated paper cartridges, the rigid, sturdy construction of the Aqua-Pure cartridges are able to withstand variations in water pressure.

Features:
  • Single Action for Sediment Reduction
  • Progressive Porosity for Longer Life
  • Hot & Cold Water Applications (up to 170° F)
  • Made from FDA (CFR 21) Compliant Materials


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Replacement Cartridge

Application:

Point of Entry

Plumbing

Type:

Whole House

Micron Rating:

5

Flow Rate (GPM):

8

Max Pressure (PSI):

125

Cartridge Life:

6 Months

Max Water Temp (°F):

170°F

Used With:

ST-2

SST1HA

AP101T

AP11T

ST-1

SST2HB

AP141T

Height:

9-3/4"

Diameter (Inches):

2-1/2"

Reduction Claim:

Sediment

Rust

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Aqua Pure is the way to go!

I have a whole house filter and the knock off filters plug quickly, these last a little longer, keeps the water flo decent.
Dozer Dude
Central Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy