Apply to be a TradeMaster!
AT0824 27,296 BTU Output, 8KW, Two Element Electric Boiler (w/ Breakers)

AT0824 27,296 BTU Output, 8KW, Two Element Electric Boiler (w/ Breakers)

Brand:
Argo
SKU:
AT0824
Rating:
(0)
Q&A:
(1)
AT0824 27,296 BTU Output, 8KW, Two Element Electric Boiler (w/ Breakers)
AT0824 has been discontinued
Discontinued December 7, 2013
This product was discontinued by the manufacturer.
Direct Replacement:
AT082410C 27,300 BTU, 8kW 2-Element Series C Electric Boiler (w/ Breakers)
Brand:
Argo
SKU:AT082410C
(2)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
18-5/8" Width
Product Highlight: Height (Inches)
16.47" Height
Product Highlight: Depth (Inches)
9-1/32" Depth

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

**With integral circuit breakers

The ARGO Electric Boiler is today's most efficient (100% efficient) and versatile means of combining the comfort of zoned hot water heating with the cleaniness, safety and convenience only electricity provides.
This compact unit, hardly larger than an attachT case, may be installed by one man in any out of the way spot desired... even a closet. Only two plumbing and one electrical connection are required. Simplicity of design and quality construction assure dependable operation with minimum maintenance. It's the ideal answer to new construction and conversion. The ARGO Electric Boiler can be used with all types of forced hydronic heating systems - baseboard, radiant, unit heaters, convectors, and industrial applications.

  • Minimum Flow Rate: 2.7
  • KW Capacity: 8
  • Operating Voltage: 240
  • Net Heat Output BTU: 27,296
  • Power Input Watts: 8000
  • Total Heating Element Amps: 33.3
  • Number of Elements: 2
  • Element Size Watts: 4000
  • Maximum Amperage Per Leg: 39.3
  • Suggested Wire Size (AWG): 6
  • Suggested Breaker (Amps): 50

Specs

–
Fuel Type:

Electric

Boiler Type:

Standard

System Type:

Hydronic (Water)

Width (Inches):

18-5/8"

Height (Inches):

16.47"

Application:

Heating

Depth (Inches):

9-1/32"

Water Connection:

1-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

15 Replacement Parts

40V Transformer
SKU: 119000002
Argo
Heating Element, E13
SKU: E13
Argo
Relief Valve (30 PSI), V1
SKU: V1
Argo
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this boiler act as your hot water heater also?

Asked by Mary Ann 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This boiler is designed to provide only hot water for heating.

Was this review helpful to you?