Apply to be a TradeMaster!
Main product image of AT082410C 27,300 BTU, 8kW 2-Element Series C Electric Boiler (w/ Breakers)
Magnifying glass
Hover image to zoom

AT082410C 27,300 BTU, 8kW 2-Element Series C Electric Boiler (w/ Breakers)

Brand:
Argo
SKU:
AT082410C
Rating:
(2)
Q&A:
(0)
AT082410C 27,300 BTU, 8kW 2-Element Series C Electric Boiler (w/ Breakers)
Magnifying glass
Hover image to zoom
$2,110.14 each
In Stock
In Stock
Get 1 Tue, Oct 6 - Thu, Oct 8
Number of Elements: 
2
IBR Rating: 
27300
20500273003410041000546006820082000

This item replaces: AT0824, AT082400B


Lift Gate

–
This product weighs 70 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Height (Inches)
16.46875" Height
Product Highlight: Voltage
240v

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

**With integral circuit breakers

The new Argo AT Series C Electric Boiler saves money, space and the environment!
  • 100% Efficient
  • Compact Wall Hung Design
  • Zero Emissions, Green Alternative (No Fossil Fuel, No Chimney, No Carbon Monoxide)
  • Ideal for radiant systems, applications requiring special temperature settings and for use as a back up heat source for solar applications.
  • Advanced Microprocessor Control: Safely and efficiently controls the elements by monitoring the relay contacts that power the elements.
  • An Advanced Load Managing Controller: Gives you the option to allow your utility or electric co-op to remotely control the boiler, reducing peak demands.
  • Proved one piece cast iron heat exchanger backed by a 20 year warranty.
  • Minimum Flow Rate: 2.7 GPM
  • KW Capacity: 8
  • Operating Voltage: 240
  • Net Heat Output BTU: 27,300
  • Power Input Watts: 8000
  • Total Heating Element Amps: 33.3
  • Number of Elements: 2
  • Element Size Watts: 4000
  • Maximum Circuit Ampacity: 49.2
  • Suggested Breaker (Amps): 50

Specs

–
Number of Elements:

2

Fuel Type:

Electric

Height (Inches):

16.46875"

System Type:

Hydronic (Water)

IBR Rating:

27300

Application:

Heating

Water Connection:

1-1/4"

Voltage:

240v

Kilowatts (KW):

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

15 Replacement Parts

40V Transformer
SKU: 119000002
Argo
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good product. Delivered on time

Replacement boiler fits our customer needs. Install is straightfoward/repeatable now!
Mike
VIneland, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Argo series C

Very efficient unit. This boiler keeps the water hotter longer so the unit isn't turning on and off as much. Room temps are much better and more accurate allowing me to regulate my energy usage.
Ashton23
Plantsville, CT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy