Apply to be a TradeMaster!
Main product image of 6 Zone Valve Controller with Built-in Circulator or Zone Valve Priority Option
Magnifying glass
Hover image to zoom

6 Zone Valve Controller with Built-in Circulator or Zone Valve Priority Option

Brand:
Argo
SKU:
AZ-6CP
Rating:
(5)
Q&A:
(1)
6 Zone Valve Controller with Built-in Circulator or Zone Valve Priority Option
Magnifying glass
Hover image to zoom
$373.55 each
In Stock
In Stock
Get 3 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
7.2 Amps
Product Highlight: Number of Zones
6
Product Highlight: Switch Action
SPST
Product Highlight: Warranty
5 Year Warranty

Description

–
The perfect soultion for Zone Control of heating applications. The Argo AZ Zone valve controls have the transformer to power Thermostats and relays to control both Zone Valves and pumps. The CP version also has an extra relay to control a 2nd zone pump or priority zone valve.

Application Flexibility
  • Four (AZ-4CP) or six (AZ-6CP) zone valve controller with priority
  • Switchable priority (ON/OFF)
  • Priority zone is field configurable for use with either circulator or zone valve
  • Controls three or four wire 24v zone valves

Installation and Service Features
  • Front window with clearly visible LED diagnostic lights showing zones calling and those satisfied
  • Design is compatible with all types of thermostats, and ensures that relays energize with power robbing thermostats
  • Auto reset fuse prevents service calls
  • Expandable to 10 zones with Priority utilizing two AZ Controls Clearly marked terminal for easy and accurate installation
  • Five year limited warranty, 100% factory tested
  • Ideal for Indirect Hot Water Applications
  • Choice of circulator or zone valve for priority
  • Optimum performance with circulator priority, increasing hot water flow up to 20%
  • Option for tankless coil boiler applications

Specs

–
Amperage:

7.2

Application:

Zoning

Number of Zones:

6

Voltage:

120v

Switch Action:

SPST

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Number of Zones
CURRENT ITEM
Product Image of 6 Zone Valve Controller with Built-in Circulator or Zone Valve Priority Option
6 Zone Valve Controller with Built-in Circulator or Zone Valve Priority Option
SKU: AZ-6CP
(5)
6

Product Reviews

3.4 out of 5 reviews
75% would recommend this product
3.4
out of 5 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
0%
2 star
0%
1 star
40%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Product is fine. Delivery dates are not correct.

Product works as described. I was not happy with supply house and their handling of my order. Was told if I order before a certain time I would have delivery the next day. I placed order hours before the timed deadline. My order was not processed for hours after the deadline. The tracking would not update so the following day (1pm) I called supply house to find out what was going on. I was told tracking doesn't update till 24 hours after order. I was told my order was picked up by UPS. Two hours later my tracking info was updated and showed it wasn't picked up until an hour after I called to inquire. Needless to say I had to wait for another day to receive delivery (5pm). If you need something next day or two day shipping I would not recommend supply house.
John
NYC
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Someone messed up somewhere

As a contractor deadlines and timing is everything. Was told if I ordered before 5pm (fast track) delivery would arrive the next day. I ordered at 2:44pm. Delivery was scheduled for the next day. Great! Not so great. Label wasn't created till 7:41pm 5 hours after order was placed. I called the following day 1:16pm because my delivery tracking # showed it wasn't picked up yet. Employee on the phone said it was picked up and tracking #'s don't get updated till after 24 hours. Ok makes sense. At 5pm (delivery day) tracking info is updated. Come to find out my order was not picked up till 1:56pm and would not be delivered until the following day. My clients are 86m and 82f. No heat or hot water. 24 hours is pushing it, over 48 hours, definitely not. If I wasn't reassured it would be there the next day I would've found a supply house that carried this part and picked it up. Almost 48 hours still no delivery. ETA looks like 8 hours from now. 🤦🏻that would put it at 56 hours and a 8pm install. Between in-house delays, deception and UPS I'm rethinking my business with supply house. Supply house should evaluate their shipping options. FedEx is a much better delivery company.
John
NYC
6 months ago
Was this review helpful to you?

Excellent service and quick delivery

As a pro, the order was delivered on time and at a fair price.
IG Beyond
Marlboro NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Thank you to the Supply House for getting our heating part to us so wuickly.
David
New Jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PRODUCT

EASY TOO INSTALL LOVIT.
J0HN
CHICAGO IL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this Zone Controller function with any thermostat?

Asked by Brandon 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

if its 24 volt yes

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy