Apply to be a TradeMaster!
Main product image of 6 Zone Valve Control w/ Priority
Magnifying glass
Hover image to zoom
6 Zone Valve Control w/ Priority
Magnifying glass
Hover image to zoom
$267.93 each
In Stock
In Stock
Get 22 Tomorrow, Aug 25
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Number of Zones
6
Product Highlight: Power Method
120 VAC Input
Product Highlight: Amperage
20 Amps
Product Highlight: Height (Inches)
9.25" Height
Product Highlight: Width (Inches)
11" Width
Product Highlight: Depth (Inches)
3" Depth

Description

Function

The ZVR series is a zone valve and boiler operating control for multiple zone hydronic heating systems. The ZVR series interfaces with low voltage thermostats, or any other low voltage controllers having a switching action. The ZVR series controls up to 6 zone valves, depending on model selected. In addition, a system pump and secondary pump is turned on whenever any zone calls for heat. A DHW primary pump can also be operated. LED indicators provide functional status and easy system troubleshooting.

Features
  • Compatible with 2, 3 and 4-wire thermostats or other low voltage controllers with switching action
  • 120 VAC input
  • Heavy duty, sealed relays
  • 3 pump outputs (120 VAC/5 A) and 3 to 6 (model dependent) zone valve outputs (24 V)
  • Zone priority selectable with 1-hour time-out feature
  • Convenient R,W,C and T,T,COM dual labeling at thermostat terminals
  • System pump status (on/off) during priority selectable
  • DHW (ZR/ZC) dry contacts rated for switching line voltage
  • Replaceable, snap-fit 40 VA transformer on 3 & 4 zone models, expandable to 80 VA with 2nd transformer
  • Two replaceable, snap-fit 40 VA transformers (80 VA) on 6 zone models
  • Automatic resettable fuse on 24 V circuit
  • Expandable to unlimited number of zones using simple 3-wire connection between controls
  • Large screw terminals for ease of wiring. On-board ground terminals
  • Front panel LED indicator light for functional status
  • 100% factory tested with 3 year warranty
  • ETL certified to CSA and UL standards

Specs

Application:

Zoning

Number of Zones:

6

Power Method:

120 VAC Input

Amperage:

20

Height (Inches):

9.25"

Width (Inches):

11"

Depth (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Number of Zones
CURRENT ITEM
Product Image of 6 Zone Valve Control w/ Priority
6 Zone Valve Control w/ Priority
SKU: ZVR106
(1)
6

You May Also Need

Z5 3/4" Press 2-Way Zone Valve w/ (2) 3/4" Press Fittings 7.5 Cv (24V)
SKU: Z55P
Caleffi

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Instructions to wire this to Weil mclane boiler very poor I fried the unit fire came out from i and also burnt up transformer of boiler Both of which I had to replace if you see my order history They should make a plug and play wire harness for this unit to boiler like they do on car radios it would have saved me a lot of money
Bob
Centre hall pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy