Apply to be a TradeMaster!
Main product image of 306V Zone Valve Control - 6 Zones w/ Priority
Magnifying glass
Hover image to zoom

306V Zone Valve Control - 6 Zones w/ Priority

Brand:
Tekmar
SKU:
306V
Rating:
(2)
Q&A:
(0)
306V Zone Valve Control - 6 Zones w/ Priority
Magnifying glass
Hover image to zoom
$247.61 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Zones
6

Description

–

The Zone Valve Control 306V connects up to six thermostats and operates zone valves to provide heating to a zoned hydronic heating system. The 306V operates a system pump whenever a zone valve opens. Zone 1 can operate either a zone valve or a circulator to provide heat to an indirect domestic hot water tank with optional priority over zones 2 through 6. The 306V includes optional exercising to prevent circulator seizure when not in use, and optional post purge operation of the domestic hot water tank to maximize energy savings. The 306V provides a RoomResponseTM signal to modulating-condensing boilers to optimize comfort while improving boiler efficiency.


Features

  • Away signal shared between tekmar thermostats
  • CSA approved
  • Compatible with 2, 3 and 4-wire zone valves
  • Compatible with all low voltage thermostats
  • Four ground screws
  • Fuses protect transformers and pumps
  • LED for each zone, priority, end switch and RoomResponseTM
  • Post purge
  • Priority override
  • Pump exercising
  • RoomResponseTM signal
  • Top, bottom and back conduit knockouts
  • Two spare fuses included
  • Unlimited zone expansion
  • Zone priority

Specifications

  • Enclosure - Cover: ABS plastic, Base: galvanized steel, NEMA type 1
  • Approvals - CSA C US
  • Ambient conditions - Indoor use only, 32 to 122°F (0 to 50°C), RH 90% non-condensing
  • Power supply - 115 V (ac) ±10%, 60 Hz, 11 A
  • Control load - 7 VA
  • Zone valve outputs - 24 V (ac), 2 A max per output
  • Zone valve end switch - 24 V (ac)
  • System Pump - 230 V (ac), 5 A, 1/3 hp
  • Boiler XX end switch24 V (ac), 5 A
  • Transformer- 40 VA, expandable to 80 VA with additional transformer M3069 (sold separately)
  • Fuses - T5A 250 V slow blow, two spare fuses included
  • Pump relays- 230 V (ac), 5 A, 1/3 hp
  • Boiler XX end switch - 24 V (ac), 5 A
  • DHW end switch- 24 V (ac), 5 A
  • Mod boiler output - 0-10 V (dc) 500 ohm min load impedance / 4-20 mA 1 k ohm max load impedance

Specs

–
Product Type:

Controller

Number of Zones:

6

Power Supply:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Number of Zones
CURRENT ITEM
Product Image of 306V Zone Valve Control - 6 Zones w/ Priority
306V Zone Valve Control - 6 Zones w/ Priority
SKU: 306V
(2)
6

You May Also Need

301P Switching Relay - 1 Zone
SKU: 301P
Tekmar

Product Reviews

4 out of 2 reviews
4
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

more QC problems at Tekmar?

Great functionality. But with 3, 1 master and 2 members, one of the members no longer switches the demand output between 0v and 2v. It just sits at a little over 1v all the time. Which means that the master doesn't activate the boiler or pumps on demand from those zones--1/3 of the house only gets heat if there's demand on zones controlled by the other 2. So, it worked great for a year, then this. No response from Tekmar support.
sribe
Denver, CO
5 months ago
Was this review helpful to you?

Yes

Excellent replacement for the old 367, 3rd time.
solradman
Puyallup Washington
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy