Apply to be a TradeMaster!
Main product image of 3/4" Two Hole Steel EMT Snap-On Strap
Magnifying glass
Hover image to zoom

3/4" Two Hole Steel EMT Snap-On Strap

Brand:
Arlington
SKU:
361-ARLINGTON
Rating:
(1)
Q&A:
(0)
3/4" Two Hole Steel EMT Snap-On Strap
Magnifying glass
Hover image to zoom
$0.17 each
BOX UP & SAVE 12%
$7.50 box of 50
$0.15 each
In Stock
In Stock
Get 1,484 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plated Steel
Product Highlight: Size
3/4"

Description

–
3/4" Two Hole Steel EMT Snap-On Strap

Features:
  • Color: Silver
  • Plated Steel

Specifications:
  • Size: 3/4"
  • Hole Size: 0.187"

Specs

–
Size:

3/4"

Material:

Plated Steel

Number of Holes:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" One Hole Steel EMT Snap-On Strap
SKU: 512-SOUTHWIRE
Southwire

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It's OK

A little chincy and do not fit as well as others.
Ross
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy