Apply to be a TradeMaster!
Main product image of 1-1/2" Two Hole Steel EMT Snap-On Strap
Magnifying glass
Hover image to zoom

1-1/2" Two Hole Steel EMT Snap-On Strap

Brand:
Southwire
SKU:
525
Rating:
(0)
Q&A:
(0)
1-1/2" Two Hole Steel EMT Snap-On Strap
Magnifying glass
Hover image to zoom
$0.58 each
BOX UP & SAVE 14%
$10.00 box of 20
$0.50 each
In Stock
In Stock
Get 1,020 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Plated Steel
Product Highlight: Size
1-1/2"

Description

–
Snap-on Type EMT Strap, Two Hole, Zinc plated steel. Indoors or Outdoors. Snap-On style. To support EMT conduit where greater load bearing is required.

Features:
  • UL Listed, Snap on Type
  • Zinc Plated Steel

Specs

–
Size:

1-1/2"

Material:

Zinc Plated Steel

Number of Holes:

2

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" Two Hole Steel Rigid Snap-On Strap
SKU: 546-SOUTHWIRE
Southwire

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy