Apply to be a TradeMaster!
Main product image of 1" Two Hole Steel EMT Snap-On Strap
Magnifying glass
Hover image to zoom

1" Two Hole Steel EMT Snap-On Strap

Brand:
Southwire
SKU:
523
Rating:
(5)
Q&A:
(0)
1" Two Hole Steel EMT Snap-On Strap
Magnifying glass
Hover image to zoom
$0.26 each
BOX UP & SAVE 19%
$10.50 box of 50
$0.21 each
In Stock
In Stock
Get 1,136 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Plated Steel
Product Highlight: Size
1"

Description

–
Snap-on Type EMT Strap, Two Hole, Zinc plated steel. Indoors or Outdoors. Snap-On style. To support EMT conduit where greater load bearing is required.

Features:
  • UL Listed, Snap on Type
  • Zinc Plated Steel

Specs

–
Size:

1"

Material:

Zinc Plated Steel

Number of Holes:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Two Hole Steel EMT Snap-On Strap
SKU: 522-SOUTHWIRE
Southwire

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this product again someday.

The product is working fine in holding up my pipe rack. Thank you.
Odie
Cape Coral, Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Good sturdy straps
TIM
PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product. Was exactly what i was looking for for a great cheap price. Also came very fast.
Carlie
Baltimore, Maryland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

They are working as intended. I am using them to strap 2 x 4 wood perlins to a round tube greenhouse, then I will install Polycarbonate panels to the 2 x 4's
Cold Mountain Creations-Salsa's and More
Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like this product

I like this productI would buy it again
Big Al
Ny
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy