Shop Resideo Sale
Main product image of 5/16" Plastic Anti-Short Bushing
Magnifying glass
Hover image to zoom

5/16" Plastic Anti-Short Bushing

Brand:
Arlington
SKU:
AS0
Rating:
(0)
Q&A:
(0)
5/16" Plastic Anti-Short Bushing
Magnifying glass
Hover image to zoom
$0.14 each
BOX UP & SAVE 14%
$12.00 box of 100
$0.12 each
In Stock
In Stock
Get 2,076 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
5/16"

Description

–
5/16" Plastic Anti-Short Bushing

Features:
  • Color: Red
  • Plastic
  • Protects cables ranging from 14/2 to 12/2 from damage caused by sharp sheathing

Specifications:
  • Size: 5/16"
  • Cable Sizes: 14/2, 14/3, 12/2

Specs

–
Size:

5/16"

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy