Apply to be a TradeMaster!
Main product image of 3/8" SNAP2IT Connector with Locknut
Magnifying glass
Hover image to zoom

3/8" SNAP2IT Connector with Locknut

Brand:
Arlington
SKU:
38A
Rating:
(6)
Q&A:
(0)
3/8" SNAP2IT Connector with Locknut
Magnifying glass
Hover image to zoom
$1.48 each
BOX UP & SAVE 3%
$71.50 box of 50
$1.43 each
In Stock
In Stock
Get 1,583 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3/8"

Description

–
Zinc die-cast, 1/2" Knockout MC cable connector snaps quickly on to the conduit with an internal spring steel clip and then secures into knockout with locknut, no tools required. Concrete tight when taped. Provided with insulated throat.

Specifications:
  • Color: Silver
  • Material: Zinc
  • Cable Range: 0.405 - 0.612
  • Knockout Size:1/2"
  • Trade Size: 3/8"

Specs

–
Size:

3/8"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Yes I would

These are the best connectors to use for mc cable for a 1/2 threaded box
John O
Warren pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Solution

Very Well Made and Exactly what I was needing to complete my Wiring Project. Fast Shipping Too!
Jim
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth every penny. Never go back to the old screw in type

I have always had to FIGHT with the old 3/8 BX-Flex Screw in Connectors. They were a pain. But these SNAP to connect are Wonderful. Easy to remove it you have to. They fasten securely.
Alex
Martinsville, Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Easy to use. Hard to find locally
Gonzo
Arkansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

It was perfect for the electrical connections I needed to make
Serg
Mount Pleasant TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Service

Excellent Fast Service.
Lightly
Kentucky
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy