Apply to be a TradeMaster!
Main product image of 18" Two Blade Fan w/ 1/2" Bore, R42537-001
Magnifying glass
Hover image to zoom
18" Two Blade Fan w/ 1/2" Bore, R42537-001
Magnifying glass
Hover image to zoom
$134.65 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
R42537-001 is an official OEM 18" Two Blade Fan w/ 1/2" Bore for Armstrong Air HVAC Equipment.

Specs

–
Blade Length:

18"

Size:

1/2"

Number of Blades:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/5 HP, 1075 RPM Condenser Fan Motor (208/20V), R107025-01
SKU: R107025-01
Armstrong Air

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

correct product and quick shipping.
DA
Pennsyslvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does it come with the hub and the screw?

Asked by jackson 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it does.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy