Apply to be a TradeMaster!
Main product image of 1/5 HP, 1075 RPM Condenser Fan Motor (208/20V), R107025-01
Magnifying glass
Hover image to zoom

1/5 HP, 1075 RPM Condenser Fan Motor (208/20V), R107025-01

SKU:
R107025-01
Rating:
(20)
Q&A:
(0)
1/5 HP, 1075 RPM Condenser Fan Motor (208/20V), R107025-01
Magnifying glass
Hover image to zoom
$158.94 each
In Stock
In Stock
Get 29 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/5 HP

Description

–
R107025-01 is an official OEM 1/5 HP, 1075 RPM Condenser Fan Motor (208/20V) for Armstrong Air HVAC Equipment.

Specs

–
Horse Power:

1/5

RPM:

1075

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.95 out of 20 reviews
100% would recommend this product
4.95
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 20 reviews

Perfect Fit

This motor hopefully extended the life of my older Armstrong concept10 air conditioner. It was a perfect fit and started right up after installing. The fast & free shipping from Supply House was great.
Magn45
Avon, Indiana
3 months ago
Was this review helpful to you?

Quality replacement

Great customer service , fast next day arrival. An awesome company to do business with every transaction fast and flawless!!
Joe D
Elk grove
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutley great people and service.

Ordered a fan motor for an older piece of equipment, not only did they have it in stock, they had the best price and the easiest ordering process ever. I'll never buy from the local house again unless it's an emergency.
Mr.Coktostin
VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

The product has been installed, works like a charm and was easy to do it. Arrived in no time and the package was done perfect. No complain at all.
jim
chicago, IL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

This fan motor was an exact fit for my Armstrong Air Concept 10 unit. Shipping was fast and customer service was excellent!
Sam
NE
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit for my Concord A/C compressor

This motor came with a bracket that was a perfect fit for the Concord exterior A/C unit that I had. Voltage, amperage, HP, and capacitor ratings were a perfect match too and already came with wire terminal ends so installation was plug and play easy! Shipping was right on time too. Not the cheapest motor out there but definitely worth the $$$.
Jeff
Enid, OK
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend Supply House!!

The cheapest I found!! Fits and works perfect!!! I would recommend this to everyone looking for a motor.
Dangy
Mt Carmel, Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Excellent service.

I ordered this and it fit perfectly. It arrived early. The product was packaged very well. With all that said. It was Hope that really gets the 5 stars. She is awesome. Some of the best customer service I have had in a long time. Thanks Hope.
Cooling Down
Utah
1 years ago
Was this review helpful to you?

Replacement Condenser Fan Motor Adventure

This replaced a condenser fan motor that was suffering a thrust bearing failure. Apparently the failed motor had been changed over a decade ago, and whoever did that work changed both the motor and the fan blade so the rotation was opposite to the motor you supplied, because it was matched to the brand name and model number of the unit. Fortunately a replacement four bladed fan assembly with the correct rotation was found locally, and the job was completed before rains returned to the area. Some careful measuring and hole drilling had to be done to attach the 3-bolt mounting of the motor you sent to the unit, which was made for a four bolt mounting. But these problems were overcome and the unit is now running fine.
Clay
OK
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit and worked

I installed the motor. It is 3 wire. I hooked it back to a dual capacitor. All is good.
RAY
Beebe, AR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy