Apply to be a TradeMaster!
Main product image of DRV50 The Brain Digital Recirculation System, 73 GPM (100-240V), D40864
Magnifying glass
Hover image to zoom

DRV50 The Brain Digital Recirculation System, 73 GPM (100-240V), D40864

SKU:
D40864
Rating:
(0)
Q&A:
(0)
DRV50 The Brain Digital Recirculation System, 73 GPM (100-240V), D40864
Magnifying glass
Hover image to zoom
$16,485.44 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
158°F Max Temp
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Description

–
DRV50 Digital Recirculation Valve (DRV) designed specifically to be the primary water temperature controller in a continuously pumped circulating hot water system.

Digital technology provides enhanced water temperature control accuracy which resists zero system demand “Temperature Creep” without the use of a manual throttling valve or a temperature activated pump shut-off device (aquastat).

Features
  • 100-240V AC
  • Polymer Electronics Enclosure
  • Stainless Steel Valve Construction
  • Lead Free compliant
  • Maximum inlet HW supply temperature 185°F (85°C)
  • Minimum Continuous Recirculation - 10 GPM (38 LPM)
  • Minimum System Draw Off - 0 GPM
  • Conforms to ASSE 1017, CSA B125.3-11, UL E357437, and CE
  • Operational water pressure of 10-200 psig (7-13.3 barg)
  • Display in °C or °F
  • Shipping weight 23 lbs (10 kg)
  • Integral MODBUS RTU for direct connectivity to BAS, or SAGE

    Specs

    –
    Type:

    Dedicated

    Max Temp (F):

    158°F

    Lead Free:

    Yes

    Material:

    Brass

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy