Apply to be a TradeMaster!
Main product image of 3/4" Aquastat for Astro Circulator Pumps
Magnifying glass
Hover image to zoom

3/4" Aquastat for Astro Circulator Pumps

SKU:
110123-121
Rating:
(1)
Q&A:
(0)
3/4" Aquastat for Astro Circulator Pumps
Magnifying glass
Hover image to zoom
$68.51 each
In Stock
In Stock
Get 2 Mon, Aug 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"

Description

Available for constant circulation applications to maintain temperature between 85ºF and 105ºF (29ºC and 41ºC). The Armstrong aquastat control accessory is designed for use with Astro Series wet rotor circulators in potable hot water re-circulation installations.

The aquastat control automatically turns the circulator on when the temperature in the hot water line falls below approximately 85ºF (ON condition - for example when there is low demand on the hot water supply). The control turns it off again when the temperature exceeds 105ºF (OFF condition - as in the case of periods with high demand).

Features
  • Easy to install
  • Temperature actuated pump control
  • Environmentally sealed enclosure
  • Surface sensing through snap acting bimetalic disc
  • UL Listed

Specs

Product Type:

Aquastat

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

solid design/function, saves energy, should extend pump life

Used in a residental hot water circulation system with an Astro 250ss pump and a google home controlled TP-Link Kasa smart plug. Easy to make aquastat wire connections inside the Astro pump plastic connection box. Smart plug is powered when google told to "turn on hot water", pump starts, and a minute or so later when the return line gets hot, the aquastat depowers the pump and only re-powers when the line gets cool. Saves energy in case we forget to turn off the smart plug
Jay
Seattle
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy