Apply to be a TradeMaster!
Main product image of Astro 225SU Stainless Steel Pump with Union Connection
Magnifying glass
Hover image to zoom

Astro 225SU Stainless Steel Pump with Union Connection

SKU:
110223-310
Rating:
(2)
Q&A:
(0)
Astro 225SU Stainless Steel Pump with Union Connection
Magnifying glass
Hover image to zoom
$450.52 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Connection Type
Union Connection
Product Highlight: Max Flow (GPM)
9 MAX GPM
Product Highlight: Cord Length
6'
Product Highlight: Size
3/4"

Description

–
The Armstrong Astro 2 circulators are designed for quiet operation and zero maintenance. In combination with cast iron volutes the Astro 2 line is intended to circulate water or ethylene-glycol solutions in closed hydronic or solar heating systems. The Astro 2 line is available in three volute materials for residential, small industrial, and commercial applications.

Includes:
  • Stainless steel circulator pump

Features
  • Cross-reference information is printed on the box, for convenient access.
  • Flange-to-flange compatibility offers quick and easy exchange of competing models.
  • Large wiring box and convenient plug-in terminal strip save time.
  • High-flow check valve, is pre-installed for convenience. Where the installation does not call for a check valve, it can be removed in seconds.

Specs

–
Cord Length:

6'

Connection Type:

Union

Size:

3/4"

Voltage:

115V

Hertz:

60

Material:

Stainless Steel

Max Fluid Temp:

230°F

Horse Power:

1/25

Type:

Pump

Dedicated

Phase:

1

Flow Range (GPM):

0-9

Max Flow (GPM):

9

Max Head (Ft):

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Sweat Union Fitting Set for 220SSU/225SSU Pumps (Pair)
SKU: 810120-322
Armstrong Pumps

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I love these products.

It is very easy to use.
Manny
Covington, WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Replacement for Astro 25BU

The Astro 225SU was a perfect swap-out for the previously installed Astro-25BU. Didn't need to purchase the flange unions as the previously installed 3/4 copper to 1-1/4 pump union mated to the new pump union threads perfectly. The new pump is 3-speed. Spec to the old pump (HP, Head, & Flow) similar. Swapped out the old 115 power cord to the new pump and set at speed 1 (lowest). Pump seems to be doing fine and hot water is being delivered to distant kitchen as before. Just wish the impeller was made of sturdier stuff. The 25BU impeller (also non-metal material) lasted for about eeleven years. Hope to get same from replacement pump. As always, Supply House was top notch with best price and fast delivery!
DIYinAZ
Tucson Arizona
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy