Apply to be a TradeMaster!
Main product image of Astro 220SSU050S-TA (1/2" Swt) SS Re-circulator Pump w/ Timer & Aquastat, 0-9 GPM
Magnifying glass
Hover image to zoom

Astro 220SSU050S-TA (1/2" Swt) SS Re-circulator Pump w/ Timer & Aquastat, 0-9 GPM

SKU:
110223B-140
Rating:
(0)
Q&A:
(0)
Astro 220SSU050S-TA (1/2" Swt) SS Re-circulator Pump w/ Timer & Aquastat, 0-9 GPM
Magnifying glass
Hover image to zoom
$743.02 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Cord Length
6'
Product Highlight: Size
1/2"
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP

Description

–
The Armstrong Astro 2 circulators are designed for quiet operation and zero maintenance. In combination with cast iron volutes the Astro 2 line is intended to circulate water or ethylene-glycol solutions in closed hydronic or solar heating systems. The Astro 2 line is available in three volute materials for residential, small industrial, and commercial applications.

Includes:
  • Stainless steel circulator pump
  • Clock/timer
  • Aquastat
  • 6 ft. line cord

Features
  • Cross-reference information is printed on the box, for convenient access.
  • Flange-to-flange compatibility offers quick and easy exchange of competing models.
  • Large wiring box and convenient plug-in terminal strip save time.
  • High-flow check valve, is pre-installed for convenience. Where the installation does not call for a check valve, it can be removed in seconds.

Specs

–
Cord Length:

6'

Connection Type:

Sweat

Size:

1/2"

Voltage:

115V

Hertz:

60

Material:

Stainless Steel

Max Fluid Temp:

230°F

Horse Power:

1/25

Type:

Dedicated

Pump

Phase:

1

Max Flow (GPM):

9

Flow Range (GPM):

0-9

Max Head (Ft):

5.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy