Apply to be a TradeMaster!
Astro 225SSU-TA (1-1/4" NPSM Union) Stainless Steel Re-circulator Pump w/ Timer & Aquastat

Astro 225SSU-TA (1-1/4" NPSM Union) Stainless Steel Re-circulator Pump w/ Timer & Aquastat

SKU:
110223B-145
Rating:
(0)
Q&A:
(0)
Astro 225SSU-TA (1-1/4" NPSM Union) Stainless Steel Re-circulator Pump w/ Timer & Aquastat
$818.19 each
In Stock
In Stock
Get 3 Thu, Dec 3 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
NPSM Union Connection
Product Highlight: Cord Length
6'
Product Highlight: Size
1-1/4"
Product Highlight: Voltage
115V

Description

–
Armstrong Astro 2 hot water re-circulation systems automatically circulate water through domestic hot water distribution pipes. This helps to ensure that everyone in the household has 'instant' hot water at the tap when they need it, while also helping to conserve water and save water heating energy costs. All systems are assembled, wired, tested and then shipped from the factory, ready for installation.

Specifications:
  • Power connection: 6.0 ft (1.8 m) power cord, molded duplex plug with ground
  • Environment: Indoor use only
  • Max. working pressure: 150 psi (1034 kpa)
  • Ambient temperature: 39°f (4°c) to 104°f (40°c)
  • Max. water temperature: 230°f ( 110°c)
  • Low temperature switchpoint1: 85°f (29°c) ± 10%
  • High temperature switchpoint1: 105°f (40°c) ± 10%
  • Clock/timer: 12 hour analog clock with am/pm indication
  • Timer settings: Individual mechanical toggles for each 15 minute interval over 24 hours
  • Manual override: 3 position slide switch, on/off/auto
  • NSF-372 Certified

Materials: (wetted parts)
  • Pump casing: Stainless steel
  • Pump shaft: Ceramic
  • Impeller: Noryl
  • Bearings: Ceramic

Specs

–
Cord Length:

6'

Connection Type:

NPSM Union

Size:

1-1/4"

Voltage:

115V

Hertz:

60

Material:

Stainless Steel

Max Fluid Temp:

230°F

Type:

Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy