Apply to be a TradeMaster!
Astro Express LF Valve For Astro 2 Domestic Hot Water Re-Circulation Systems

Astro Express LF Valve For Astro 2 Domestic Hot Water Re-Circulation Systems

SKU:
561100LF-001
Rating:
(0)
Q&A:
(0)
Astro Express LF Valve For Astro 2 Domestic Hot Water Re-Circulation Systems
$364.13 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
Astro Express LF Valve For Astro 2 Domestic Hot Water Re-Circulation Systems

Specs

–
Inlet Size:

1/2"

Outlet Size:

3/8"

Connection Type:

Threaded

Lead Free:

Yes

Material:

Brass

Max Temp (F):

140°F

Max Pressure (PSI):

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy