Shop Resideo Sale
1-1/2" LF Bronze Flange Kit for E7B, E8B, E9B, E12B, E14B, E12B-TE, E14B-TE, E15B, E17B, H-52AB Pumps (Pair)

1-1/2" LF Bronze Flange Kit for E7B, E8B, E9B, E12B, E14B, E12B-TE, E14B-TE, E15B, E17B, H-52AB Pumps (Pair)

SKU:
816009-941K
Rating:
(0)
Q&A:
(0)
1-1/2" LF Bronze Flange Kit for E7B, E8B, E9B, E12B, E14B, E12B-TE, E14B-TE, E15B, E17B, H-52AB Pumps (Pair)
$113.72 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
This item replaces: 816009-941

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
Threaded Connection

Description

–
Flange Lfb 1.5" Npt Fs2+Hwkit

Specs

–
Features:

Flange & Hardware Kit

Size:

1-1/2"

Material:

Bronze

Lead Free:

Yes

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy