Apply to be a TradeMaster!
Main product image of 1/4" Normally Closed Gas Shutoff Valve, 1.1 CV (59,000 BTU)
Magnifying glass
Hover image to zoom

1/4" Normally Closed Gas Shutoff Valve, 1.1 CV (59,000 BTU)

SKU:
8040H007
Rating:
(0)
Q&A:
(1)
1/4" Normally Closed Gas Shutoff Valve, 1.1 CV (59,000 BTU)
Magnifying glass
Hover image to zoom
$192.21 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
1.1 Cv
Product Highlight: Max Temp (F)
125°F Max Temp

Description

–
Series 8040 valves are 2-way normally closed direct acting solenoid valves designed for fuel gas service. Valve bodies are made of rugged aluminum with trim and internal parts made fo steel and stainless steel. Series 8040 valves are provided with a general purpose solenoid enclosure. Series 8041 or EF8040 valves are the same as Series 8040 except they are provided with an explosionproof/watertight solenoid enclosure.

Features:
  • 2-way normally closed operation
  • For gas pilot control of commercial and industrial gas burners
  • Direct lift with resilient soft seating for tight shut-off
  • Valves provided with 1/8" NPT downstream pipe tap with plug for routine testing
  • Mountable in any position

Specs

–
Size:

1/4"

Flow Capacity (Cv):

1.1

Fluid Temperature Range:

-40 F to 125 F

Capacity:

59000 BTU

Voltage:

120v

Max Temp (F):

125°F

Position:

Normally Closed

Flow type:

High Flow

Wattage:

6.1

Body Pattern:

2-Way

Features:

NEMA 4

NEMA 4X

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this product only Open/Closed or it is proportional?

Asked by Marcoslimagon 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

open/closed, not modulating.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy