Shop Resideo Sale
Main product image of Ignition Transformer with Ground Wire
Magnifying glass
Hover image to zoom

Ignition Transformer with Ground Wire

Brand:
Allanson
SKU:
1092-PF-G
Rating:
(1)
Q&A:
(0)
Ignition Transformer with Ground Wire
Magnifying glass
Hover image to zoom
$114.59 each
In Stock
In Stock
Get 19 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–

Features:

  • Burner: Power Flame
  • HV Terminal: Thumb Screw
  • Junction Box: Internal
  • Primary Voltage: 120
  • Secondary Voltage: 6000
  • VA: 150
  • Hertz: 50/60
  • Ground: One End Ground
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturer's specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs
  • Dependable Power

Specs

–
Voltage:

120v

Burner Brand:

Power Flame

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
120v
120v

You May Also Need

Minipeeper
SKU: C7027A1049
Honeywell

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I buy as much as I can from SupplyHouse, P & D are great

We use this transformer on our boiler burners and the delivery given us was excellent.
Chuck
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy