The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" Threaded 2-Way Normally Closed High Pressure Direct Acting Gas Shutoff Valve (110/120V)
Magnifying glass
Hover image to zoom

1/2" Threaded 2-Way Normally Closed High Pressure Direct Acting Gas Shutoff Valve (110/120V)

SKU:
K3A542V
Rating:
(0)
Q&A:
(0)
1/2" Threaded 2-Way Normally Closed High Pressure Direct Acting Gas Shutoff Valve (110/120V)
Magnifying glass
Hover image to zoom
$262.48 each
In Stock
In Stock
Get 9 Tomorrow, Sep 3
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Position
Normally Closed
Product Highlight: Voltage
110/120v
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
6 Cv

Description

1/2" NPT 2-Way Normally Closed High Pressure Direct Acting Gas Shutoff Valve (110/120V)

Features:
  • 2-way normally closed operation
  • Die-cast aluminum bodies
  • For positive shutoff on pilot or main gas lines of commercial and industrial gas burners
  • Valves provided with 1/8" NPT upstream and dowstream pipe tap with plug for routine testing
  • Suitable for ambient temperatures up to 175F

Specs

Capacity:

350000 BTU

Size:

1/2"

Connection Type:

Threaded

Flow Capacity (Cv):

6

Voltage:

110/120v

Wattage:

16.7

Body Pattern:

2-Way

Max Fluid Temp:

77°F

Material:

Aluminum

Differential (PSI):

6

Position:

Normally Closed

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
Size
Voltage
Body Pattern
Material
CURRENT ITEM
Product Image of 1/2" Threaded 2-Way Normally Closed High Pressure Direct Acting Gas Shutoff Valve (110/120V)
1/2" Threaded 2-Way Normally Closed High Pressure Direct Acting Gas Shutoff Valve (110/120V)
SKU: K3A542V
1/2"
110/120v
2-Way
Aluminum
1/2"
120v
Straight-Through
Die Cast Aluminum
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy