Apply to be a TradeMaster!
Main product image of Solenoid, Normally Closed Gas Valve, 1/2" NPT Pipe Size, 5 PSI Rated
Magnifying glass
Hover image to zoom

Solenoid, Normally Closed Gas Valve, 1/2" NPT Pipe Size, 5 PSI Rated

Brand:
Honeywell
SKU:
V4295A1106
Rating:
(1)
Q&A:
(0)
Solenoid, Normally Closed Gas Valve, 1/2" NPT Pipe Size, 5 PSI Rated
Magnifying glass
Hover image to zoom
$277.08 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
Straight-Through
Product Highlight: Fuel Type
Manufactured, Air, Natural Gas, Propane, Mixed
Product Highlight: Pressure Rating
5 psi
Product Highlight: Mount
Vertical to 90 degrees from vertical

Description

–
Overview:
V4295A/V8295A are normally closed and V4295S/V8295S are normally open (vent) solenoid gas valve. Suitable for use on furnaces, ovens, atmospheric burners, commercial water heaters, roof-top make-up air units, power burners, and commercial/industrial boilers.

Features:
  • V8295A,S are used with 24 Vac controllers.
  • V4295A,S are used with 120 Vac controllers.
  • Positive close off of gas flow when de-energized.
  • High valve spring force allows up to 0.7 psi back pressure at valve seat.
  • No inlet pressure influence at valve seat.
  • Inlet pressure changes do not affect ability to close valve.
  • Low operating noise.
  • Low rush-in current.
  • Upstream and downstream taps allows tapping and testing pressure points.
  • Specs

    –
    Capacity (CFH):

    290

    Size:

    1/2"

    Voltage:

    120v

    Fuel Type:

    Manufactured

    Air

    Natural Gas

    Propane

    Mixed

    Pressure Rating:

    5 psi

    Body Pattern:

    Straight-Through

    Mount:

    Vertical to 90 degrees from vertical

    Material:

    Die Cast Aluminum

    Min Temp (F):

    -40°F

    Max Temp (F):

    140°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Voltage
    Body Pattern
    Material
    CURRENT ITEM
    Product Image of Solenoid, Normally Closed Gas Valve, 1/2" NPT Pipe Size, 5 PSI Rated
    Solenoid, Normally Closed Gas Valve, 1/2" NPT Pipe Size, 5 PSI Rated
    SKU: V4295A1106
    (1)
    1/2"
    120v
    Straight-Through
    Die Cast Aluminum

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    GREAT PRODUCT LINE AND PHENOMINAL PRICING.

    WE ARE A PRODUCTION FACILITY AND YOUR BUSINESS PROVIDED US WITH GREAT CUSTOMER SERVICE AND PARTS SHIPPED IN A TIMELY MANNER. THIS CREATES LESS DOWN TIME AT OUR FACILITY.THAT IS SERVICE YOU CAN BANK ON.THANK YOU SO MUCH!
    Derick in purchasing
    GAFFNEY, SC
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy