Apply to be a TradeMaster!
Main product image of 2" 2-Way Normally Closed V710(B) Quick Opening Trim Hydramotor Valve Body
Magnifying glass
Hover image to zoom

2" 2-Way Normally Closed V710(B) Quick Opening Trim Hydramotor Valve Body

SKU:
V710JBS
Rating:
(0)
Q&A:
(0)
2" 2-Way Normally Closed V710(B) Quick Opening Trim Hydramotor Valve Body
Magnifying glass
Hover image to zoom
V710JBS has been discontinued
Discontinued April 4, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Position
Normally Closed
Product Highlight: Flow Capacity (Cv)
74 Cv

Description

–
These 2-way normally closed valve bodies are designed for on/off control of commecial or industrial gas burners. The V710(B) is designed exclusively for use with the AH(E) Hydramotor® actuator. The AH(E) Hydramotor valve consists of two assemblies; the V710(B) valve body and the AH(E) Hydramotor actuator.

The V710(B) is a push-to-open valve which opens when the valve stem is depressed by an AH(E) Hydramotor. An internal return spring closes the valve when the Hydramotor actuator is de-energized. Optional flange adapters are available for ease of installation and service. These valves are provided with upstream and downstream pipe taps with plugs for routine testing.

Installation: V710(B) valve body mounts in any position directly to AH(E) Hydramotor Actuator.

Quick Opening Trim: (Standard) For applications where metered flow control is not required.

Specs

–
Capacity:

3956500 BTU

Body Pattern:

2-Way

Position:

Normally Closed

Max Fluid Temp:

150°F

Differential (PSI):

15

Pipe Size:

2"

Flow Capacity (Cv):

74

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm