Apply to be a TradeMaster!
Main product image of 2" NPT Industrial Gas Valve w/ On-off safety shut-off
Magnifying glass
Hover image to zoom

2" NPT Industrial Gas Valve w/ On-off safety shut-off

Brand:
Honeywell
SKU:
V5055A1038
Rating:
(1)
Q&A:
(0)
2" NPT Industrial Gas Valve w/ On-off safety shut-off
Magnifying glass
Hover image to zoom
$705.67 each
In Stock
In Stock
Get 11 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Temperature Range (F)
-40°F to 150°F
Product Highlight: Used With
V9055 Series, V4055 Series, V4062 Series
Product Highlight: Size
2"

Description

–
Overview:
Safety shutoff valves used with V4055, V4062 and V9055 fluid power actuators to control gas flow to commercial and industrial burners.

Features:
  • Use with natural or LP gases.
  • Mount directly in gas supply line.
  • Include 1/4 in. NPT upstream and downstream taps and plug.
  • 4 in. models have only flanged connections.
  • V5055 normally closed valves are rated for final shutoff service safety shutoff.
  • V5055A,C,D,E Valves are for On-Off service.
  • V5055B Valve has a characterized guide and in combination with the V4055, V4062, and V9055 Fluid Power Actuators, provides slow-opening, hi-lo-off, and modulating functions respectively.
  • V5055C,E,F Valves have a double seal and are used with V4055D,E Actuators to provide proof-of-closure switch and valve seal over-travel interlock.
  • V5055D,E,F Valves are for high pressure applications.
  • Specs

    –
    Capacity (CFH):

    3620

    Min Temp (F):

    -40°F

    Max Temp (F):

    150°F

    Temperature Range (F):

    -40°F to 150°F

    Used With:

    V9055 Series

    V4055 Series

    V4062 Series

    Size:

    2"

    Fuel Type:

    Natural Gas

    Propane

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1 Replacement Part

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I would buy again!

    Exact replacement and shipped much faster than my local supplier
    Donkey man
    Baldwin Md
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy