Apply to be a TradeMaster!
Main product image of 60" x 100 ft. A HVACDUCT R-6 Reflective Duct Insulation
Magnifying glass
Hover image to zoom

60" x 100 ft. A HVACDUCT R-6 Reflective Duct Insulation

SKU:
AHD60X100
Rating:
(0)
Q&A:
(0)
60" x 100 ft. A HVACDUCT R-6 Reflective Duct Insulation
Magnifying glass
Hover image to zoom
$574.35 each
Backorder
Backorder
Get it Wed, Oct 28 - Fri, Nov 6

Lift Gate

–
This product weighs 24.12 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Material
Polyethylene

Description

–
Improve Interior Comfort

AstroShield, an improved version of the product previously known as Astro Foil insulation, is an easy-to-install line of reflective insulation used for a variety of construction applications. AstroShield, an environmentally safe and non-toxic product, features a Polyethylene bubble sandwiched between two protective sheets, one or both of which are composed of a strong metalized polyester film.

This combination provides an insulating surface that uses reflective technology to block up to 95% of radiant heat. Installing AstroShield properly can dramatically increase the thermal performance and energy efficiency of your space. Astroshield aims to keep energy costs lower and interior spaces more comfortable. See our product line listed below.

Why choose reflective?

Traditional insulation methods do not reflect radiant heat away. AstroShield, like a radiant barrier, is a highly effective blockade to the transfer of radiant heat.
AstroShield reflective insulation is easy to use and safe for the health of your installers.
Mass insulations like fiberglass, cellulose and foam merely slow down the transfer of conductive heat by absorbing it. The middle bubble layers of AstroShield work in a similar way to provide a thermal barrier against conductive heat transfer, while also providing added strength to the material’s structure.

Features
  • Cuts energy consumption and costs
  • Improves interior comfort
  • Lightweight; easy and safe to install
  • Reduces condensation
  • Class A / Class 1 fire rating
  • Environmentally safe and non-toxic
  • Available in numerous stock sizes
  • AstroShield II conforms to the requirements of the NFPA 286 full room burn test

Specs

–
Length (Feet):

100'

Width:

5 ft.

Application:

Radiant Heat

Heating

Material:

Polyethylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy