Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Radiant Heat
Radiant Heat Install Parts
Glycol Feeders
MF Series Brass Manifold Block
Brand:
Axiom
SKU:
MF200-1400
Rating:
(1)
Q&A:
(0)
Hover image to zoom
MF200-1400 has been discontinued
Discontinued July 25, 2024
This product was discontinued by the manufacturer.
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
MF Series Manifold Block & Bracket, MF200-1401
Brand:
Axiom
SKU:
MF200-1401
(0)
Backorder
Get it
Mon, Nov 16 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
MF Series Brass Manifold Block for MF200, MF200-S, MF300, MF300-S
Specs
–
Product Type:
Replacement Part
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
1
out of 1 review
1
out of 1 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
It show's brass Body fitting and it was plastic
I felt like we were getting a solid brass body not plastic Felt like it was miss leading
Trent
UT
7 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
×
Video