Apply to be a TradeMaster!
Main product image of SF100-L-HP Hydronic System Feeder, High Pressure (100 Gallon)
Magnifying glass
Hover image to zoom

SF100-L-HP Hydronic System Feeder, High Pressure (100 Gallon)

Brand:
Axiom
SKU:
SF100-L-HP
Rating:
(0)
Q&A:
(0)
SF100-L-HP Hydronic System Feeder, High Pressure (100 Gallon)
Magnifying glass
Hover image to zoom
$2,919.08 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 63 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
100 Gallons
Product Highlight: Amperage
0.9 Amps
Product Highlight: Warranty
1 Year Warranty

Description

–
The SF100-HP-L contains everything required to feedand pressurize closed hydronic heating or cooling systems in a neat, simple package that is easy to install and operate. It is compatible with both water and water/glycol solutions.

Product Features
  • 383 litre(100 US gallon) tank for storage and mixing
  • Plugs into any standard 115 VAC outlet
  • Fluid level switch shuts the pump off if the storage tank level gets low
  • Accumulator tank prevents excessive pump cycling
  • No direct connection to potable water supply eliminates need for backflow prevention
  • Make-up fluid stored in the feeder tank can be pre-treated
  • Diverter valve for purging of air on initial start-up and manual agitation of solution
  • Prevents major floods - in the event of system rupture, only the contents of the tank can be pumped into the system
  • Provides leak detection - dropping fluid level provides immediate notice that the system has developed a leak
  • Fluid drained for service can easily be put back into the system
  • Flexible connection hose with system check valve makes installation easy

Specs

–
Capacity (Gallons):

100

Power Supply:

115V (ac)

Amperage:

0.9

Hertz:

60

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy