Apply to be a TradeMaster!
Main product image of 5 Zone Pump Controller Switching Relay with Priority Protection
Magnifying glass
Hover image to zoom

5 Zone Pump Controller Switching Relay with Priority Protection

SKU:
SP-85
Rating:
(3)
Q&A:
(0)
5 Zone Pump Controller Switching Relay with Priority Protection
Magnifying glass
Hover image to zoom
$179.58 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Zones
5
Product Highlight: Warranty
Extended 3 Year Warranty

Description

–
The i-Link series multi-zone circulator pump switching relays simplify wiring for hydronic heating ( radiant floor heating ) systems. With leading edge features and superior product design, i-Link makes installation quick and easy.

Available in one to six zone models. The i-Link series are designed with flexibility and multi-zone applications in mind. It is so flexible that different models can be interconnected for unlimited zone expansion. In addition, i-Link provides far more functional status than other models on the market today because of their front panel LED indicators that provide the easy system diagnostics demanded by today's installers. Each unit is designed with a unique power surge protection to ensure continuous control operation and avoid damage and trouble to replace the unit.

Priority Protection timer available in two to six zone models prevents freeze-ups in the event of a priority zone failure. SP-84, SP-85, SP-86 are equipped with field selectable priority by-pass function to ensure continuous operation of secondary zones which allow maximum flexibility for system applications.

From design to manufacture, each i-Link unit is built on the foundations of quality and reliability. Azel products are quality controlled in order to achieve total customer satisfaction - a foundation that you can rely on.

Features:
  • Front panel indicator lights
  • Fuse protection
  • Power surge protection
  • Easy-Connect Terminals/Screwless Terminals for Thermostat Connections
  • Compact and modern design
  • Safety design with all electronic components hiding behind the enclosure
  • Simplified wiring
  • Universal Design: Cold Start or Tankless Coil Boiler
  • Contractor friendly PCB layout
  • High Capacity Field Replaceable Transformer
  • 24VAC transformer output with common terminal provides compatibility with electronic thermostat
  • Universal thermostat compatibility
  • 100% Factory Tested
  • Extended 3 year warranty
  • Unlimited zone expansion
  • Priority timer for protection of a priority zone malfunction and prevention of freeze-ups in the heating zones
  • Field selectable priority
  • Capable of turning on an extra system circulator
  • SP-84/85/86: Manual priority override (bypass) for each of the secondary zone
  • Isolated End Switch and Priority End Switch for utilizing full functionality of high efficiency Mod-Con boilers

Specs

–
Product Type:

Relay

Type:

Switching

Number of Zones:

5

Warranty:

Extended 3 Year

Features:

Surge Protection

Fuse Protection

Power Supply:

120 VAC

Hertz:

50/60

Enclosure Type:

Flame Retardant Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.33 out of 3 reviews
67% would recommend this product
3.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Cheap quality

Didn't last 14 month and failed Will never buy again
Nabil Ibrahim
New York
11 months ago
Was this review helpful to you?

Definitely good switch relay

I will buy it again when I will need.
Eugeniu
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First impression

Have not put it in service yet, but install was easy. First impression is that it will not disappoint.
Phil
USA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy