Apply to be a TradeMaster!
Main product image of SMI100-AC Interconnectable Ion Smoke Alarm w/ Battery Backup
Magnifying glass
Hover image to zoom

SMI100-AC Interconnectable Ion Smoke Alarm w/ Battery Backup

Brand:
BRK
SKU:
1046836
Rating:
(27)
Q&A:
(0)
SMI100-AC Interconnectable Ion Smoke Alarm w/ Battery Backup
Magnifying glass
Hover image to zoom
$13.56 each
In Stock
In Stock
Get 440 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Interconnect Hardwire Smoke Alarm with Battery Backup.


Features:

  • Direct wire-in with 9V battery backup. Hardwired with battery backup for protection during power outages.
  • Perfect mount for easy installation. Mounting bracket keeps the alarm secure over a wide rotation range for ideal alignment.
  • Latching alarm indicator, visually identifies unit that initiated alarm or low battery.
  • Interconnects with most First Alert and BRK hardwired alarms. When one alarm sounds, all compatible alarms sound (up to 12 smoke alarms and 6 other alarms).
  • Test/Silence Button, temporarily silence or test the alarm with one-touch easy access button.
  • Dust cover, keeps the alarm clean during construction.

Specs

–
Sensor Type:

Ionization

Battery Type:

9V Alkaline

Product Type:

Smoke Alarm

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 27 reviews
100% would recommend this product
5
out of 27 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 27 reviews

Super fast delivery

Good product. Fast delivery. Thanks
Bk
Utah
24 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

He doesn't usud to give a review but this page earned it

Very good service and better price than other suppliers that was what I liked the most, and the shipping: amazed with how fast it arrived to be a standard order, without a doubt I would buy here again
EmilioB
PA
2 months ago
Was this review helpful to you?

Fast and reliable

Ordered online, easy website to use, very fast shipping and receiving. Product is perfect.
Smoke-less
FL
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product...but

You have to buy an additional wiring adapter spending another $15.00 or so with shipping. Unless you want to just cut off the old connector and strip the wires and use wire nuts which will also work just fine...hopefully you've got some wire nuts floating around the garage, or you'll have to go to the hardware store and spend more money to buy some!
JJ
wa
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again for sure

The customer service are extremely helpful and the product are easy to work with.
Rey
Orlando fl
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing

Great price with quality product.
Abdul Riaz
Indiana
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product better price!

Purchased several to replace 25 year old units. Plug and play simplicity!
Joe
Missouri
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Low cost easy to install product
Chicagojohn
Huntsville AL
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Great product and a great company6 to deal with, quick response and shipping
Baitman
Ormond Beach
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product!!!!!

smoke alarm. they work great and are good product
maint
Arizona
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy