Apply to be a TradeMaster!
Main product image of HYTOOL 26" Mechanical Rotating Copper Crimper (8-4/0 AWG)
Magnifying glass
Hover image to zoom

HYTOOL 26" Mechanical Rotating Copper Crimper (8-4/0 AWG)

Brand:
BURNDY
SKU:
MRC840
Rating:
(0)
Q&A:
(0)
HYTOOL 26" Mechanical Rotating Copper Crimper (8-4/0 AWG)
Magnifying glass
Hover image to zoom
$433.02 each
In Stock
In Stock
Get 4 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
26" Length

Description

–

Comfort Grip Handles, Heat Treated Steel Jaws, Approximately 9000 Crimp Cycle Life, Lasts Longer Than Imitations And Will Still Be Working When Others Have Worn Out, 9 Position Color-Coded Rotatable Die Wheel, Engraved Crimp Groove (Die Index Number), Die Index Embossment Allows Permanent Inspectability Of Installed Connectors To Ensure Consistently Reliable And Dependable Connections


Product Features

  • Spring loaded mechanism locks die wheel into position
  • Press mechanism to release
  • Rotating die wheel color coded marked with AWG sizes
  • Steel jaws

Specs

–
Capacity:

8-4/0 AWG

Product Type:

Crimper

Length (Inches):

26"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy