Apply to be a TradeMaster!
AM-674 Weather Shield for DuraDrive Actuators

AM-674 Weather Shield for DuraDrive Actuators

SKU:
AM-674
Rating:
(0)
Q&A:
(0)
AM-674 Weather Shield for DuraDrive Actuators
$187.42 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel

Description

–
Applications

The AM-674 and the AM-714 weather shields provide moderate weather protection for damper actuators which are mounted outdoors. While these weather shields provide effective, moderate, weather protection, they are not designed as a water-tight enclosure.
The AM-675 base mounting plate is used with the AM-674 and AM-714 weather shields if a suitable mounting surface for the weather shield is not present.

Features
  • Provides weather protection for DuraDrive actuators.

For Use With
  • MA40-704X, MF40-7043, MS40-7043, MA4X-707X, MF4X-7073, MS4X-7073, MA4X-715X, MF4X-7153, MS4X-7153, MA40-717X, MF40-7173, MS40-7173, MF40-6083, MS40-6083, MF40-6153, MS40-6153, MF40-6343, MS40-634X

Specs

–
Application:

Accessory

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy