Apply to be a TradeMaster!
Main product image of 120V Actuator Drive with 1/15 VDC Input
Magnifying glass
Hover image to zoom
120V Actuator Drive with 1/15 VDC Input
Magnifying glass
Hover image to zoom
$494.29 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
The CP-8301-xxx Series electronic actuator drive is designed to process a variable 1 to 15 Vdc signal from a controller to provide proportional control of an electric gear train actuator.

Features:
  • Mounts directly onto TAC proportional, electric, gear train actuators.
  • Fixed 1 to 15 Vdc operating range.
  • 24, 120, and 240 Vac models available.
  • Color-coded pigtail leads

Specs

–
Voltage:

120v

Control Signal:

1 to 15 Vdc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy