Apply to be a TradeMaster!
Main product image of Two-Position CW Actuators w/ Low Torque
Magnifying glass
Hover image to zoom

Two-Position CW Actuators w/ Low Torque

SKU:
H2000B-3
Rating:
(0)
Q&A:
(1)
Two-Position CW Actuators w/ Low Torque
Magnifying glass
Hover image to zoom
H2000B-3 has been discontinued
Discontinued January 17, 2012
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Rotation
CW
Product Highlight: Voltage
120v

Description

The H-2000, H-2024, and H-2230 Fast-Acting, Two-Position Actuators are spring return direct coupled actuators (DCA) with an integral junction box for on/off damper control. The actuator accepts an on/off signal from a single-pole, singlethrow (spst) controller. Models are available with clockwise (cw) or counterclockwise (ccw) spring return and are designed to operate reliably in smoke control systems requiring Underwriter Laboratories Inc. UL555S ratings up to 350°F.

Features
  • Designed to operate reliably in smoke control systems requiring Underwriter Laboratories Inc. UL555S ratings up to 350°F.
  • Integral spring return ensures level of return torque.
  • Stainless steel internal spring.
  • Fifteen-second spring return timing.
  • No special cycling required during long-term holding.
  • No audible noise during holding.
  • Patent pending design eliminates need for limit switches to reduce power consumption.
  • Models available for 24, 120, and 230 Vac.
  • Ninety-five degree angle of rotation.
  • Actuator holds rated torque at reduced power level.
  • Die-cast aluminum housing.
  • Housing design allows flush mounting to damper.
  • Integral junction box with three conduit openings eliminates need for separate wiring box.
  • High-temperature indicator included.

Specs

Fail Safe Mode:

Spring Return

Rotation:

CW

Features:

Low

Voltage:

120v

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closing early in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
8am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The Honeywell H2000B-3 has been discontinued, what if the replacement part #?

Asked by Ken 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Ken, thanks for the question. Yes, this does have a replacment which would be SKU: MS4104F1010.

Was this review helpful to you?