Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Dampers
Zoning Accessories
HVAC Actuators and Valves
Barber Colman Actuators & Valves
Pneumatic Actuators
3" Pneumatic Damper Actuator (3-12 PSI)
Brand:
Barber Colman
SKU:
M573-2111
Rating:
(0)
Q&A:
(0)
Hover image to zoom
M573-2111 has been discontinued
Discontinued June 5, 2024
This product was discontinued by the manufacturer.
MANUALS (1)
Product Overview
Product Overview
Specs
–
Actuator Spring Range:
3 to 12 psi
Fail Safe Mode:
Spring Return
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1/2" Crank Arm
SKU:
AM-113
Barber Colman
5/16" X 20" Damper Rod
SKU:
AM-125
Barber Colman
Ball Joint Connector
SKU:
AM-132
Barber Colman
5/16" Straight Link Connector
SKU:
AM-122
Barber Colman
×
Video